Zoro Homepage

Push Button Operator, 30 mm, 1NC, Black

  • Mfr # HT8ABHB

  • Zoro # G3970127


product price: $46.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8ABHB
Zoro #
G3970127
UPC #
782113558233
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Type of Operator
Extended Button
Number of Operators
1
Color
Black
Material
metal
Legend
No Legend
IP Rating
IP66
Bezel
Anodized Aluminum
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Operator material
Plastic
Certifications
UL Listed
Contact configuration
1 NC
Operating mode
Momentary
Illumination
Non-illuminated
Actuator Color
Black
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.