Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Black

  • Mfr # HT8CBHB

  • Zoro # G4168595


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBHB
Zoro #
G4168595
UPC #
782113560250
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Width
2.375 in
Product Length/Depth
2.094 in
Overall Width
2.38 in
Manufacturer Warranty Length
1 yr
Overall Height
5.05 in
Overall Depth
2.09 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Black
Legend
No Legend
Type of Operator
40mm Domed Mushroom Head
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel
Anodized Aluminum
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Contact Form
1NC
IP Rating
IP66
Material
metal
Number of Operators
1
Basic Material
Metal
Contact Rating
10A @ 600V AC
Bezel Material
Chrome
Series
HT800
Type
Push-Pull
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Certifications
UL Listed
Degree of protection
NEMA 12
Bus material
Anodized aluminum
Illumination
Non-illuminated
Actuator Color
Black
Compliances
CE Marked
Actuator
Round mushroom
Number of Positions
2
Actuator Material
Plastic
Operating mode
Maintained
Contact configuration
1 NC
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Domed Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.