Zoro Homepage

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # HT8AAGB

  • Zoro # G4196315


product price: $45.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AAGB
Zoro #
G4196315
UPC #
782113557779
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Depth
2.4 in
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend
No Legend
Type of Operator
Flush Button
Number of Operators
1
Contact Form
1NC
IP Rating
IP66
Color
Green
Bezel
Anodized Aluminum
NEMA Contact Rating Designation
A600/P600
Material
metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Product Type
Push Button Operators
Degree of protection
NEMA 13
Contact configuration
1 NC
Actuator Color
Green
Certifications
CSA Certified
Mounting method
Flush
Illumination
Non-illuminated
Actuator Material
Plastic
Actuator
Flush
Operator material
Plastic
Operating mode
Momentary
Compliances
CE Marked
Operating cycles
1 million
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.