Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8ABRB

  • Zoro # G4118466


product price: $55.29
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8ABRB
Zoro #
G4118466
UPC #
782113558240
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
3.2 in
Product Width
2.1 in
Product Length/Depth
2.4 in
Overall Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Type of Operator
Extended Button
Contact Form
1NC
Basic Material
Metal
Number of Operators
1
IP Rating
IP66
Material
metal
Bezel
Anodized Aluminum
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend
No Legend
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Contact configuration
1 NC
Certifications
UL Listed
Illumination
Non-illuminated
Actuator Color
Red
Actuator
Extended
Operator material
Plastic
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Material
Metal

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.