Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBFL3P

  • Zoro # G3945112


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBFL3P
Zoro #
G3945112
UPC #
786685222776
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
2.312 in
Product Height
3.25 in
Overall Depth
2.31 in
Manufacturer Warranty Length
1 yr
Overall Height
3.25 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Contact Type
1NC
Lamp Module Voltage
24V AC/DC
Lamp Voltage
24V AC/DC
Color
Red
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
41mm Mushroom Head
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Basic Material
Metal
Contact Form
1NC
Lamp Module Type
Full Voltage
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDRF3
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
24V
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Low Profile Light Units
Rating
NEMA 3R
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Operating mode
Pull: maintained
Compliances
CE Marked
Number of Positions
2
Contact configuration
1 NC
Illumination
Illuminated
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Special features
low profile light units
Certifications
UL Listed
Lens Color
Red
Product Name
Eaton HT800 pushbutton
Options
Fingerproof
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
24 V AC/DC

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.