Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBFL7

  • Zoro # G3942111


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBFL7
Zoro #
G3942111
UPC #
786685222523
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Height
5 in
Product Width
2 in
Overall Height
5 in
Overall Width
2 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Contact Type
1NC
Basic Material
Metal
Lamp Module Voltage
120V AC
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Type of Operator
41mm Mushroom Head
Replacement Lamp
Mfr. No. HT8LEDRF7
Lamp Module Type
Full Voltage
Color
Red
Lamp Type
LED
Bezel Material
Aluminum
Rating
NEMA 3
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Low Profile Light Units
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Contact configuration
1 NC
Compliances
CE Marked
Number of Positions
2
Lens Color
Red
Light unit type
LED, full voltage
Light unit voltage
120 Vac/dc
Operating mode
Push: maintained
Illumination
Illuminated
Special features
low profile light units
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.