Zoro Homepage

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # HT8CBHA

  • Zoro # G4065503


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBHA
Zoro #
G4065503
UPC #
786685245560
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Width
2.375 in
Product Length/Depth
2.094 in
Overall Width
2.38 in
Overall Depth
2.09 in
Manufacturer Warranty Length
1 yr
Overall Height
5.05 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Number of Operators
1
Color
Black
Contact Form
1NO
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Material
metal
Contact Rating
10A @ 600V AC
Bezel
Anodized Aluminum
Basic Material
Metal
Legend
No Legend
Type of Operator
40mm Domed Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Type
Push-Pull
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Certifications
CSA Certified
Bus material
Anodized aluminum
Operating mode
Maintained
Actuator Material
Plastic
Degree of protection
NEMA 3
Actuator Color
Black
Actuator
Round mushroom
Contact configuration
1 NO
Illumination
Non-illuminated
Compliances
CE Marked
Number of Positions
2
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Domed Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.