Zoro Homepage

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # HT8DBHA

  • Zoro # G4160466


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8DBHA
Zoro #
G4160466
UPC #
786685245591
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5 in
Product Length/Depth
3 in
Product Width
2 in
Overall Width
2 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Material
metal
Contact Form
1NO
Number of Operators
1
Type of Operator
40mm Mushroom Head
Legend
No Legend
Basic Material
Metal
IP Rating
IP66
Bezel
Anodized Aluminum
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
Push-Pull
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Bus material
Anodized aluminum
Actuator Color
Black
Actuator Material
Plastic
Illumination
Non-illuminated
Certifications
CSA Certified
Degree of protection
NEMA 3
Operating mode
Maintained
Number of Positions
2
Compliances
CE Marked
Contact configuration
1 NO
Actuator
Flat mushroom
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.