Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # HT8DBGA

  • Zoro # G3906025


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8DBGA
Zoro #
G3906025
UPC #
786685245584
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.094 in
Product Width
2.375 in
Product Height
5.051 in
Overall Width
2.38 in
Overall Depth
2.09 in
Overall Height
5.05 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Legend
No Legend
Type of Operator
40mm Mushroom Head
Bezel
Anodized Aluminum
Color
Green
Contact Rating
10A @ 600V AC
Basic Material
Metal
IP Rating
IP66
Material
metal
Contact Form
1NO
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
Push-Pull
Product Type
Push Button Operators
Actuator Color
Green
Actuator Material
Plastic
Contact configuration
1 NO
Number of Positions
2
Compliances
CE Marked
Operating mode
Maintained
Certifications
UL Listed
Illumination
Non-illuminated
Bus material
Anodized aluminum
Degree of protection
NEMA 13
Actuator
Flat mushroom
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.