Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8CBRA

  • Zoro # G3918257


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBRA
Zoro #
G3918257
UPC #
786685193267
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
.1 in
Product Width
.1 in
Product Length/Depth
.1 in
Overall Depth
0.1 in
Manufacturer Warranty Length
1 yr
Overall Width
0.1 in
Overall Height
0.1 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Legend
No Legend
Contact Form
1NO
Color
Red
Number of Operators
1
Bezel
Anodized Aluminum
IP Rating
IP66
Material
metal
Contact Rating
10A @ 600V AC
Type of Operator
40mm Domed Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
Type
Push-Pull
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Actuator Material
Plastic
Illumination
Non-illuminated
Actuator
Round mushroom
Number of Positions
2
Actuator Color
Red
Degree of protection
NEMA 12
Operating mode
Maintained
Certifications
UL Listed
Bus material
Anodized aluminum
Compliances
CE Marked
Contact configuration
1 NO
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Domed Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.