Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8DBRA

  • Zoro # G4062335


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8DBRA
Zoro #
G4062335
UPC #
786685245607
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.375 in
Product Height
5.051 in
Product Length/Depth
2.094 in
Overall Height
5.05 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.09 in
Overall Width
2.38 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Red
NEMA Contact Rating Designation
A600/P600
Material
metal
Contact Rating
10A @ 600V AC
Bezel
Anodized Aluminum
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Type of Operator
40mm Mushroom Head
Contact Form
1NO
Legend
No Legend
Number of Operators
1
Basic Material
Metal
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
Push-Pull
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Certifications
CSA Certified
Actuator
Flat mushroom
Number of Positions
2
Actuator Material
Plastic
Compliances
CE Marked
Actuator Color
Red
Contact configuration
1 NO
Bus material
Anodized aluminum
Illumination
Non-illuminated
Degree of protection
NEMA 4
Operating mode
Maintained
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.