Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8FBRAL1

  • Zoro # G4077586


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRAL1
Zoro #
G4077586
UPC #
786685236476
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5 in
Product Length/Depth
3 in
Product Width
2 in
Overall Height
5 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Transformer
Number of Operators
1
Basic Material
Metal
Type of Operator
41mm Mushroom Head
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8L1T1
Contact Form
1NO
Voltage
120v
Color
Red
Contact Type
1NO
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Bezel Material
Aluminum
DC Contact Rating
5 A @ 250 V
Rating
NEMA 12
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Lens Color
Red
Number of Positions
2
Light unit type
LED, transformer
Light unit voltage
120 Vac
Certifications
UL Listed
Contact configuration
1 NO
Illumination
Illuminated
Operating mode
Push: maintained
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.