Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Black

  • Mfr # HT8ABHAB

  • Zoro # G4081962


product price: $65.15
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8ABHAB
Zoro #
G4081962
UPC #
782113558271
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Depth
2.4 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Legend
No Legend
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Form
1NO/1NC
Number of Operators
1
Basic Material
Metal
Color
Black
Material
metal
Bezel
Anodized Aluminum
Type of Operator
Extended Button
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
IP Rating
IP66
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Illumination
Non-illuminated
Actuator
Extended
Contact configuration
1 NO-1 NC
Actuator Color
Black
Operating mode
Momentary
Certifications
CSA Certified
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.