Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Green

  • Mfr # HT8FBGABF7

  • Zoro # G4230292


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGABF7
Zoro #
G4230292
UPC #
782116303526
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.375 in
Product Height
5.051 in
Product Length/Depth
2.094 in
Overall Height
5.05 in
Overall Width
2.38 in
Overall Depth
2.09 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NO/1NC
Contact Type
1NO/1NC
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
120V AC
Number of Operators
1
IP Rating
IP65
Color
Green
Voltage
120v
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Type of Operator
41mm Mushroom Head
Replacement Lamp
Mfr. No. HT8LEDGF7
Basic Material
Metal
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Aluminum
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Rating
NEMA 13
Product Type
Push Button Operators
Number of Positions
2
Operating mode
Push: maintained
Lens Color
Green
Illumination
Illuminated
Compliances
CE Marked
Light unit voltage
120 Vac/dc
Certifications
CSA Certified
Light unit type
LED, full voltage
Contact configuration
1 NO-1 NC
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.