Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # 10250T714R

  • Zoro # G8737206


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T714R
Zoro #
G8737206
UPC #
782114505328
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 1604, UL 508
Type of Operator
40mm Mushroom Head
Bezel
Chrome Plated Zinc Die Cast
Legend
No Legend
Material
metal
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Color
Red
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Basic Material
Metal
Bezel Material
Zinc Die Cast
Rating
NEMA 4X
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Class I Division 2
Series
10250T
Product Type
Push Button Operators
Operating mode
Pull: maintained
Certifications
UL 1604
Illumination
Non-illuminated
Contact configuration
1 NO-1 NC
Number of Positions
2
Bus material
Plastic
Actuator Color
Red
Actuator
Standard
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.