Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # E34EX714R

  • Zoro # G8737224


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX714R
Zoro #
G8737224
UPC #
782114531372
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
1.78 in
Product Diameter
2.63 in
Overall Width
2.63 in
Overall Height
1.78 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 1604, UL 508
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Bezel
Black Epoxy Coated Zinc Die-Cast
NEMA Contact Rating Designation
A600/P600
Features
Factory Sealed, Drainage Holes, Grounding Nibs
IP Rating
IP65
Material
metal
Type of Operator
40mm Mushroom Head
Color
Red
Legend
No Legend
Number of Operators
1
Bezel Material
Zinc Die Cast
DC Contact Rating
5 A @ 250 V
Series
E34
Type
Class I Division 2
Rating
NEMA 3R
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator
Standard
Certifications
UL 1604
Illumination
Non-illuminated
Number of Positions
2
Compliances
FDA 3-A
Operating mode
Pull: maintained
Actuator Color
Red
Bus material
Plastic
Contact configuration
1 NO-1 NC
Product Name
Eaton E34 pushbutton
Number of Indicator Lights
0
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Black Epoxy Coated Zinc Die-Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.