Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # HT8AARAB

  • Zoro # G4198442


product price: $71.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AARAB
Zoro #
G4198442
UPC #
782113558127
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Length/Depth
2.4 in
Product Height
3.2 in
Overall Height
3.2 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Form
1NO/1NC
Basic Material
Metal
IP Rating
IP66
Bezel
Anodized Aluminum
Color
Red
Legend
No Legend
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Number of Operators
1
Material
metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Type of Operator
Flush Button
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Illumination
Non-illuminated
Certifications
CSA Certified
Degree of protection
NEMA 3R
Actuator Color
Red
Mounting method
Flush
Compliances
CE Marked
Contact configuration
1 NO-1 NC
Operator material
Plastic
Actuator Material
Plastic
Operating mode
Momentary
Actuator
Flush
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.