Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # HT8CBRAB

  • Zoro # G4127006


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBRAB
Zoro #
G4127006
UPC #
782113560922
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5 in
Product Width
2 in
Product Length/Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Width
2 in
Overall Height
5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP66
Basic Material
Metal
Material
metal
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Contact Form
1NO/1NC
Features
Allen-Bradley Pushbutton Panel Compatible
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Type of Operator
40mm Domed Mushroom Head
Bezel
Anodized Aluminum
Legend
No Legend
Contact Rating
10A @ 600V AC
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Bus material
Plastic
Number of Positions
2
Certifications
UL Listed
Actuator Color
Red
Contact configuration
NO, NC
Actuator
Round head mushroom head
Operating mode
Push: maintained
Illumination
Non-illuminated
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Domed Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.