Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Red

  • Mfr # HT8FBRABFL7P

  • Zoro # G4003657


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRABFL7P
Zoro #
G4003657
UPC #
786685222806
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
3.25 in
Product Length/Depth
2.312 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
3.25 in
Overall Depth
2.31 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Type
1NO/1NC
Lamp Module Voltage
120V AC
Lamp Type
LED
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Color
Red
Contact Form
1NO/1NC
Number of Operators
1
Voltage
120v
Lamp Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDRF7
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Type of Operator
41mm Mushroom Head
Bezel Material
Aluminum
DC Contact Rating
5 A @ 250 V
Rating
NEMA 4
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Low Profile Light Units
Product Type
Push Button Operators
Light unit voltage
120 Vac/dc
Operating mode
Pull: maintained
Special features
low profile light units
Illumination
Illuminated
Certifications
CSA Certified
Contact configuration
1 NO-1 NC
Lens Color
Red
Light unit type
LED, full voltage
Number of Positions
2
Compliances
CE Marked
Options
Fingerproof
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.