Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 2NO/2NC, Green

  • Mfr # HT8AAGF1Q1

  • Zoro # G3926763


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AAGF1Q1
Zoro #
G3926763
UPC #
782113558165
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
1 in
Product Length/Depth
1 in
Product Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Width
1 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC
Contact Form
2NO/2NC
Bezel
Anodized Aluminum
Type of Operator
Flush Button
Material
metal
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Operators
1
Legend
No Legend
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Basic Material
Metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Actuator Color
Green
Operating mode
Momentary
Operator material
Plastic
Actuator
Flush
Illumination
Non-illuminated
Certifications
CSA Certified
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.