Zoro Homepage

Push Button Operator, 30 mm, 2NO/2NC, Green

  • Mfr # HT8ABGF1Q1

  • Zoro # G4170984


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8ABGF1Q1
Zoro #
G4170984
UPC #
782113558332
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
1 in
Product Length/Depth
1 in
Product Height
1 in
Overall Height
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Bezel
Anodized Aluminum
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Color
Green
IP Rating
IP66
Legend
No Legend
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Type of Operator
Extended Button
Material
metal
Contact Form
2NO/2NC
Basic Material
Metal
Contact Rating
10A @ 600V AC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Illumination
Non-illuminated
Operating mode
Momentary
Actuator
Extended
Operator material
Plastic
Actuator Color
Green
Certifications
UL Listed
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.