Zoro Homepage

Push Button Operator, 30 mm, 2NO/2NC, Red

  • Mfr # HT8AARF1Q1

  • Zoro # G4178291


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AARF1Q1
Zoro #
G4178291
UPC #
782113558158
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Overall Depth
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Form
2NO/2NC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Material
metal
Color
Red
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
Type of Operator
Flush Button
Bezel
Anodized Aluminum
Number of Operators
1
Legend
No Legend
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator Color
Red
Illumination
Non-illuminated
Operator material
Plastic
Contact configuration
2 NO-2 NC
Actuator
Flush
Operating mode
Momentary
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.