Zoro Homepage

Push Button operator, 30 mm, Green

  • Mfr # HT8AAG

  • Zoro # G4091297


product price: $38.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AAG
Zoro #
G4091297
UPC #
782113556802
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Flush Button
Color
Green
IP Rating
IP66
Bezel Material
Chrome
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Bezel
Chrome
Number of Operators
1
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Actuator
Flush
Compliances
CE Marked
Operating mode
Momentary
Operator material
Plastic
Degree of protection
NEMA 4
Certifications
UL Listed
Illumination
Non-illuminated
Mounting method
Flush
Actuator Material
Plastic
Actuator Color
Green
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.