Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # HT8AER

  • Zoro # G3981135


product price: $68.69
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AER
Zoro #
G3981135
UPC #
782113558363
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Height
3.2 in
Product Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Height
3.2 in
Overall Depth
2.4 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP66
Type of Operator
40mm Mushroom Head
Basic Material
Metal
Bezel Material
Anodized Aluminum
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Color
Red
Number of Operators
1
Features
Allen Bradley Compatible
Bezel
Chrome
Series
HT800
Type
Pushbutton
Bus material
Anodized aluminum
Compliances
CE Marked
Illumination
Non-illuminated
Certifications
CSA Certified
Operator material
Plastic
Actuator Material
Plastic
Operating mode
Momentary
Actuator Color
Red
Actuator
Mushroom
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Anodized Aluminum, Color Red, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.