Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Amber

  • Mfr # HT8GDAL1
  • Zoro # G4228427

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDAL1
Zoro #
G4228427
UPC #
782116301348
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
IP Rating
IP65
Lamp Type
LED
Type of Operator
Full Guarded Button
NEMA Rating
12, 3R, 4X
Bezel
Metal
Color
Amber
Lamp Module Type
Transformer
Bezel Material
Chrome
Features
Allen Bradley Compatible
Series
HT800
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight-HT800
Operating mode
Momentary
Operator material
Plastic
Certifications
CSA Certified
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Lens Color
Amber
Light unit type
LED, transformer
Actuator
Extended
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
1
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.