Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Green

  • Mfr # HT8GDGF7
  • Zoro # G4053761

product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDGF7
Zoro #
G4053761
UPC #
782116302734
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP65
Lamp Voltage
120V AC
Color
Green
Type of Operator
Extended Guarded Button
Basic Material
Metal
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Module Voltage
120V AC
Bezel
Metal
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Number of Operators
1
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Lens Color
Green
Operating mode
Momentary
Certifications
CSA Certified
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Operator material
Plastic
Actuator
Extended
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 IN
Product Width
2.1 IN
Product Height
3.2 IN
Overall Height
3.2 in
Overall Depth
2.4 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.