Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, White

  • Mfr # HT8GDWL1
  • Zoro # G4229312

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDWL1
Zoro #
G4229312
UPC #
782116301362
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
White
Basic Material
Metal
NEMA Rating
12, 3R, 4X
IP Rating
IP65
Type of Operator
Full Guarded Button
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Bezel
Metal
Lamp Type
LED
Lamp Module Type
Transformer
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Operator material
Plastic
Compliances
CE Marked
Certifications
CSA Certified
Lens Color
White
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Light unit type
LED, transformer
Illumination
Illuminated
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Polymer
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Width
2 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.