Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Yellow

  • Mfr # HT8GDYL1
  • Zoro # G4163652

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GDYL1
Zoro #
G4163652
UPC #
782116301379
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Yellow
IP Rating
IP65
Bezel
Metal
Lamp Type
LED
NEMA Rating
12, 3R, 4X
Lamp Voltage
6V AC
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Module Voltage
120V AC
Type of Operator
Full Guarded Button
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Lens Color
Yellow
Illumination
Illuminated
Operating mode
Momentary
Actuator
Extended
Light unit voltage
120 Vac/dc
Light unit type
LED, transformer
Certifications
UL Listed
Operator material
Plastic
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polycarbonate
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.55 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.