Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated

  • Mfr # ZB5AA79
  • Zoro # G6945032

product price: 
$
24.45
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AA79
Zoro #
G6945032
UPC #
785901684046
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
(2) Flush Buttons
Shape
Rectangular
Legend/Background Color
Black
NEMA Rating
13, 4X
IP Rating
IP66
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Series
XB5
Number of Operators
2
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Product Type
Multihead Operators
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Bezel Material
Plastic
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Station Name
XALD 1 cut-out
Protective Treatment
TH
Operator Profile
without cap, 2 flush push-buttons
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
head for double-headed push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP69K IEC 60529
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Shape Of Signaling Unit Head
rectangular
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || SR2 2 single rear mounting
Head Type
standard
Number of Heads
2
Operators Description
black pushes without cap
Product Certifications
LROS (Lloyds register of shipping) || DNV || GL || UL Listed || BV || CSA
Electrical Shock Protection Class
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Overall Width
1.18 in
Overall Depth
1.18 in
Cad Overall Depth
30 mm
Cad Overall Width
30 mm
Cad Overall Height
50 mm
Mounting Diameter
22 mm
Fits Chest Size
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.