Zoro Homepage

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated

  • Mfr # HT8GDT1

  • Zoro # G4014577


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDT1
Zoro #
G4014577
UPC #
782116301317
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Replacement Lamp
HT8A, HT8B, HT8C, HT8D, Mfr. No. HT8L1T1
Lamp Type
Incandescent
Lamp Module Type
Transformer
Basic Material
Metal
Bezel
Anodized Aluminum
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type of Operator
Extended Guarded Button
Color
No Cap
Bezel Material
Chrome
Series
HT800
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Illumination
Illuminated
Certifications
UL Listed
Compliances
CE Marked
Light unit type
Incandescent, transformer
Operator material
Plastic
Light unit voltage
120 Vac/dc
Actuator
Extended
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Polymer
Number of Indicator Lights
1
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color No Cap, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.