Zoro Homepage

Push Button Operator, Extended, Non-Illuminated, 22.5 mm

  • Mfr # M22-DH-R-K11-P

  • Zoro # G216128632


product price: $11.49
/ea

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-R-K11-P
Zoro #
G216128632
UPC #
786685382524
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red

Description

22.5 MM, 1NO-1NC, Red, Momentary, Extended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.