Shop EATON

Push Button Operator, Flush, Momentary Action, Non-Illuminated

  • Mfr # M22M-D-X-SWRGYB
  • Zoro # G6089955

product price: 
$
16.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; Blue; Green; Red; White; Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22M-D-X-SWRGYB
Zoro #
G6089955
UPC #
786685898599
Country of Origin
Germany
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Red; White; Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Multi
Basic Material
Metal
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Includes
Metal Bezel
IP Rating
IP67, IP69K
Type of Operator
Flush Button
Bezel
Metal
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Lamp Type
LED
Type
Modular pushbutton
Series
M22
Operating mode
Momentary
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Product Name
Eaton M22 modular pushbutton
Certifications
UL Listed
Compliances
CE Marked
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
7 in
Product Width
5 in
Product Height
1.5 in
Overall Height
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in
Overall Width
5 in
Fits Chest Size
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.