Shop EATON

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # M22M-DP-S
  • Zoro # G6217267

product price: 
$
26.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22M-DP-S
Zoro #
G6217267
UPC #
786685898797
Country of Origin
Germany
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
35mm Mushroom Head
Color
Black
Includes
Metal Bezel
Basic Material
Metal
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Series
M22
Lamp Type
LED
Type
Pushbutton
Actuator
Mushroom
Actuator Color
Black
Compliances
GoST-R
Degree of protection
NEMA 4X
Environmental rating
IP67, IP69K
Certifications
CCC Marked
Operating mode
Momentary
Illumination
Non-illuminated
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Length/Depth
2 in
Product Height
1.5 in
Product Width
3 in
Overall Height
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 in
Overall Width
3 in
Fits Chest Size
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.