
Push Button Switch, Extended, Maintained, Illuminated
Mfr # E22LEDT024RN
Zoro # G814797902
product price: $14.15
/eaKey Features
Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22LEDT024RN
Zoro #
G814797902
UPC #
782113495101
Country of Origin
Dominican Republic
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Description
LED, 22.5 MM, USED WITH E22 SERIES SELECTOR SWITCH AND PUSH-PULL OPERATORS, NON-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.