Zoro Homepage

Pushbutton Enclosure, 2.83 in W, Polymer

  • Mfr # M22-I1-PG

  • Zoro # G7534064


product price: $72.39
/ea

Key Features

Features
One-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-I1-PG
Zoro #
G7534064
UPC #
786685899855
Country of Origin
Germany

Dimensions

Size
22.5 mm
Width
2.83 in
Height
2.2 in
Hole Size
22 mm
Depth
3.15 in
Conduit Size
1 in
Length
3 in
Dimensions
2.20 in H x 2.83 in W x 3.15 in D
Product Height
2 in
Panel Cutout Diameter
22 mm
Compatible Conduit Size - Maximum
1 in
Overall Height
2 in
Overall Depth
3 in
Overall Width
3 in

Details

Item
Push Button Enclosure
Features
One-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Columns
1
Number of Holes
1
Material
Die Cast Zinc
Special Features
One-element
Enclosure color
White
Mounting Style
Surface
Certifications
CCC Marked;CSA Certified;Lloyd's Register Certified
Product Name
Eaton M22 pushbutton surface mounting enclosure
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Base
Black
Compliances
CE Marked;Bureau Veritas;GoST-R
Compatible with Series
M22
NEMA Enclosure Rating
13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 13, 2, 3, 4, 4X, Conduit Size 1 in, Dimensions 2.20 in H x 2.83 in W x 3.15 in D, Hole Size 22 mm, Material Die Cast Zinc, Height 2.2 in, Width 2.83 in, Depth 3.15 in, Color Black, White, Mounting Style Surface, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.