Zoro Homepage

Pushbutton Enclosure, 3.15 in D, Plastic

  • Mfr # M22-I3-PG

  • Zoro # G7506983


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Features
Three-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-I3-PG
Zoro #
G7506983
UPC #
786685899879
Country of Origin
Germany

Dimensions

Size
22.5 mm
Depth
3.15 in
Height
2.2 in
Hole Size
22 mm
Width
6.02 in
Conduit Size
1 in
Length
6 in
Dimensions
2.20 in H x 6.02 in W x 3.15 in D
Product Width
3 in
Product Height
2.5 in
Overall Width
3 in
Compatible Conduit Size - Maximum
1 in
Panel Cutout Diameter
22 mm
Overall Height
2 1/2 in
Overall Depth
6 in

Details

Item
Push Button Enclosure
Features
Three-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Holes
3
Material
Polymer
Number of Columns
1
Special Features
Three-element
Enclosure color
White
Mounting Style
Surface
Base
Black
Product Name
Eaton M22 pushbutton surface mounting enclosure
Compliances
GoST-R;CE Marked;Bureau Veritas
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Compatible with Series
M22
NEMA Enclosure Rating
13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 1, 13, 2, 3, 4, 4X, Conduit Size 1 in, Dimensions 2.20 in H x 6.02 in W x 3.15 in D, Hole Size 22 mm, Material Polymer, Height 2.2 in, Width 6.02 in, Depth 3.15 in, Color Black, White, Mounting Style Surface, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.