Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 6.02 in W, Polymer

  • Mfr # M22-I2-PG

  • Zoro # G7609411


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Features
Two-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-I2-PG
Zoro #
G7609411
UPC #
786685899862
Country of Origin
Germany

Dimensions

Size
22.5 mm
Conduit Size
1 in
Hole Size
22 mm
Depth
3.15 in
Height
2.2 in
Width
4.72 in
Length
4.5 in
Dimensions
2.20 in H x 4.72 in W x 3.15 in D
Product Height
2.5 in
Product Width
3 in
Overall Height
2 1/2 in
Overall Width
3 in
Compatible Conduit Size - Maximum
1 in
Overall Depth
4 1/2 in
Panel Cutout Diameter
22 mm

Details

Item
Push Button Enclosure
Features
Two-element; Requires use of base mounted contact blocks
Illuminated / Non-Illuminated
Non-illuminated
Color
Black, White
NEMA Rating
1, 13, 2, 3, 4, 4X
Series
M22
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified
Number of Holes
1
Material
Polymer
Number of Columns
1
Special Features
Two-element
Enclosure color
White
Mounting Style
Surface
Compliances
Bureau Veritas;GoST-R;CE Marked
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Product Name
Eaton M22 pushbutton surface mounting enclosure
Base
Black
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Compatible with Series
M22
NEMA Enclosure Rating
13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 1, 13, 2, 3, 4, 4X, Conduit Size 1 in, Dimensions 2.20 in H x 4.72 in W x 3.15 in D, Hole Size 22 mm, Material Polymer, Height 2.2 in, Width 4.72 in, Depth 3.15 in, Color Black, White, Mounting Style Surface, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.