Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # 10250TC48

  • Zoro # G116262566


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Standards
CSA Certified, UL Listed, CE Marked
Size
40 mm
Series
10250T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TC48
Zoro #
G116262566
UPC #
78211330060
Country of Origin
Dominican Republic

Dimensions

Size
40 mm

Details

Standards
CSA Certified, UL Listed, CE Marked
Series
10250T
Item
Pushbutton Lens

Description

30.5 MM, Standard 40 MM, Green, Legend: Blank, Push-Pull Operator Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.