Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy LED 264V

  • Mfr # M22-LEDC230-W

  • Zoro # G516262517


product price: $11.25
/ea

Key Features

Operator Illumination
Illuminated
Input Voltage
85-264 V
Size
22.5 mm
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, GoST-R, CE Marked, Bureau Veritas
NEMA Rating
NEMA 4X, NEMA 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-LEDC230-W
Zoro #
G516262517
UPC #
78668527772
Country of Origin
Germany

Dimensions

Size
22.5 mm

Details

Operator Illumination
Illuminated
Input Voltage
85-264 V
Item
Modular pushbutton
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, GoST-R, CE Marked, Bureau Veritas
NEMA Rating
NEMA 4X, NEMA 13
Series
M22
IP Rating
IP66

Description

WHT LGHT UNIT 85-264VAC SCREW TERM BASE MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.