Zoro Homepage

Pushbutton/Pilot Light/Selector Switch Accy

  • Mfr # M22-WK3

  • Zoro # G921851368


product price: $30.85
/ea

Key Features

Type
Knob
NEMA Rating
NEMA 4X
Series
M22
Size
22.5 mm
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-WK3
Zoro #
G921851368
UPC #
78668528142
Country of Origin
United States

Dimensions

Size
22.5 mm

Details

Type
Knob
NEMA Rating
NEMA 4X
Series
M22
Action
Momentary
Standards
UL, CSA, CE
Bezel Material
Silver

Description

22.5 MM, Momentary, 3-Position, Thumb Grip 40D, Knob, Non-Illuminated Selector Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.