Zoro Homepage

Pushbuttons

  • Mfr # 10250TN2

  • Zoro # G616524614


product price: $69.35
/ea

Key Features

Enclosure
Pushbutton Enclosure
Series
10250T
Depth
3 in
Device Hole Location
1-Row Vertical
Device Hole Size
30.5 MM Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TN2
Zoro #
G616524614
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3 in
Device Hole Size
30.5 MM Dia
Height
5.88 in
Width
3.88 in

Details

Enclosure
Pushbutton Enclosure
Series
10250T
Device Hole Location
1-Row Vertical
Standards
UL, CSA
Mounting
Surface
Number of Device Holes
2
Material
Die-Cast

Description

5.88in x 3.88in x 2.25in, 2 30.5 MM Device Hole, 1-Row Vertical, Die-Cast, NEMA 4/4X/12/13, Surface Mount, In-Line, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.