
Pushbuttons Button Cap Black EA On
Mfr # E30KB119
Zoro # G314798140
product price: $14.45
/eaKey Features
Push Button Style
Button Cap
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E30KB119
Zoro #
G314798140
UPC #
78211321566
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Size
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Button Cap
Action
Maintained
Operator Illumination
Illuminated
Head Color
Black
Head Material
Metal
Standards
CSA
Legend
On
Color
Black
Description
EATON E30 PUSHBUTTON BUTTON, 30.5 MM, SQUARE MULTIFUNCTION WATERTIGHT/OILTIGHT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.