Zoro Homepage

Pushbuttons EA

  • Mfr # 10250T122-51

  • Zoro # G314798041


product price: $34.35
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T122-51
Zoro #
G314798041
UPC #
78211325909
Country of Origin
Dominican Republic

Dimensions

Size
30.5 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Type
40 mm Diameter Mushroom Head
Body Material
Chrome Plated Die-Cast Zinc

Description

EATON 10250T PUSHBUTTON, 10250T, 30.5 MM, HEAVY-DUTY, 40 MM, NEMA 3, 3R, 4, 4X,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.