
Pushbuttons EA
Mfr # 10250T25211
Zoro # G214797304
product price: $30.75
/eaKey Features
Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
30.5 mm
Head Color
Red
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T25211
Zoro #
G214797304
UPC #
78211345747
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Head Color
Red
Head Material
Metal
Description
10250T, 30.5 MM, HEAVY-DUTY, CAM 11, NEMA 3, 3R, 4, 4X, 12, 13, FLUSH, RED ACTUA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.