
Pushbuttons EA
Mfr # 10250T502
Zoro # G721855542
product price: $36.49
/eaKey Features
NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Action
Momentary
Color
Red
Body Material
Chrome Plated Die-Cast Zinc
Type
Half Shrouded, Self-Grounding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T502
Zoro #
G721855542
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
30.5 mm
Details
NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Action
Momentary
Color
Red
Body Material
Chrome Plated Die-Cast Zinc
Type
Half Shrouded, Self-Grounding
Bezel Material
Chrome Plated Die-Cast Zinc
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.