Zoro Homepage

Pushbuttons EA

  • Mfr # C22-DL-G-K10-230

  • Zoro # G614798192


product price: $21.29
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DL-G-K10-230
Zoro #
G614798192
UPC #
1508133442
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Series
C22
Lamp Type
Green LED
Type
Flush, Round

Description

22.5 MM, 230 VAC, 1NO, NEMA 4X/13, IP67/69K, Green LED, Green Cap/Lens, Silver Titanium Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.