
Pushbuttons EA
Mfr # C22-DLH-W-K10-120
Zoro # G614798024
product price: $18.69
/eaKey Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22-DLH-W-K10-120
Zoro #
G614798024
UPC #
1508133471
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Type
Extended, Round
Series
C22
Lamp Type
White LED
Description
22.5 MM, 120 VAC, 1NO, NEMA 4X/13, IP67/69K, White LED, White Cap/Lens, Silver Titanium Bezel, Momentary, Extended, High, Round, Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.