Zoro Homepage

Pushbuttons EA

  • Mfr # C22-DRH-R-X0-K11

  • Zoro # G714797521


product price: $13.79
/ea

Key Features

Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRH-R-X0-K11
Zoro #
G714797521
UPC #
4015081294350
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Recessed
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Dielectric Polymer
Type
Extended, Round
Series
C22

Description

22.5 MM, 1NO-1NC, NEMA 4X/13, IP67/69K, X0 Button Etching, Red Button, Silver Titanium Bezel, Maintained, Extended, High, Round, Non-Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.