Zoro Homepage

Pushbuttons EA

  • Mfr # C22-PVS45P-MS6-K02

  • Zoro # G014798112


product price: $36.49
/ea

Key Features

Push Button Style
Emergency Stop Pushbutton
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-PVS45P-MS6-K02
Zoro #
G014798112
UPC #
4015081334155
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm
Size
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Emergency Stop Pushbutton
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Series
C22
Type
Key Operated

Description

22.5 MM, 2NC, NEMA 4X/13, IP66/67/69K, 45 MM Operator, Red Button, Silver Bezel, MS6 Lock Mechanism, Maintained, Key Release, Palm Tree Shape, Non-Illuminated Emergency Stop Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.