
Pushbuttons EA
Mfr # C22S-DL-R-K01-230
Zoro # G314797303
product price: $17.29
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C22S-DL-R-K01-230
Zoro #
G314797303
UPC #
4015081334575
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Black
Head Material
Plastic
Type
Flush, Round
Lamp Type
Red LED
Series
C22S
Description
22.5 MM, 230 VAC, 1NC, NEMA 4X/13, IP67/69K, Red LED, Red Cap/Lens, Black Bezel, Momentary, Flush, Flat, Round, Illuminated Pushbutton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.